Beli combination spanner di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Top Kogyo Combination Wrench (Kunci Ring Pas)
    42%
    Mulai

    Rp119.900

    Top Kogyo Combination Wrench (Kunci Ring Pas)
    Deskripsi:
    -A wrench with 2 roles in 1 unit that combines the spanner and the box end wrench.-The spanner part is used for temporary tightening and the box end part is used for final tightening.-The angle of the box end part is 15°.
  2. KSTOOLS Combination Wrench Offset CHROMEplus (Kunci Ring Pas)
    Mulai

    Rp229.900

    KSTOOLS Combination Wrench Offset CHROMEplus (Kunci Ring Pas)
    Deskripsi:
    Flank Traction profile. DIN 3113/ISO 3318/ISO 7738. Jaw 15degree offset. Ring head 15degree offset. Mirror polished. Chrome vanadium.
    atribut:
    • Jaw Opening (mm): 12
    • Height of Head (A1): 8.6
    • Height of Head (A2): 6.9
    • External Dimension B1: 18.3
    • External Dimension B2: 25.6
    • Material: Chrome Vanadium
    • Size (mm): 12
  3. ELORA Combination Wrench Set (Kunci Ring Pas)
    Mulai

    Rp6.699.900

    ELORA Combination Wrench Set (Kunci Ring Pas)
    Deskripsi:
    Set Contents:1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 19/32, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1.1/16, 1.1/4 Inch
  4. GEDORE Combination Wrench (Kunci Ring Pas)
    Mulai

    Rp9.199.900

    GEDORE Combination Wrench (Kunci Ring Pas)
    Deskripsi:
    -The surface with satin finish makes it difficult to slip.-The spanner part has the specification that can withstand high loading due to the reinforcing shaft.-The offset angle of the box end part is 10°, and it firmly grips a nut/bolt that is recessed to
    atribut:
    • Set Contents: 6, 7, 8, 9, 10, 11, 12, 13, 17, 19, 22, 24, 27, 30, 32mm
    • Set Contents (piece): 15
  5. STAHLWILLE Combination Wrench Long Type (Kunci Ring Pas)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp199.900

    STAHLWILLE Combination Wrench Long Type (Kunci Ring Pas)
    atribut:
    • Individual/Set: Individual Tools
    • Finish: Chrome-plated Finish
  6. SCHLIEPER Combination Wrench Straight (Kunci Ring Pas)
    Mulai

    Rp1.399.900

    SCHLIEPER Combination Wrench Straight (Kunci Ring Pas)
    Deskripsi:
    Combination Wrenches (Straight)DIN 3113 long pattern, chrominiumplated
    atribut:
    • Size (mm): 41
    • Width (mm): 505
  7. GEDORE Combination Wrench (Kunci Ring Pas)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp329.900

    GEDORE Combination Wrench (Kunci Ring Pas)
    Deskripsi:
    -The surface with satin finish makes it difficult to slip.-The spanner part has the specification that can withstand high loading due to the reinforcing shaft.-The offset angle of the box end part is 10°, and it firmly grips a nut/bolt that is recessed to
  8. Sumitomo Electric Sumitube F2 Z Cable Sleeve (Selongsong Kabel)
    Mulai

    Rp159.900

    Sumitomo Electric Sumitube F2 Z Cable Sleeve (Selongsong Kabel)
    Deskripsi:
    Insulation, protection and reinforcement of wire ends and wire connections Wire color identification and bundling Insulation and protection of resistors and capacitors
    atribut:
    • Volume Resistivity (ohm.cm): 1.0x1014 or more
    • Withstand Voltage: Before aging: AC2.5kVx60 seconds, no destruction After aging: 158 degrees Celsiusx7 days, AC2.5kVx60 seconds, no destruction
    • Construction: Single layer
    • Shrink Completion Temperature (°C): 90
    • Shrinkage Factor (%): Inner diameter shrinkage: 50% or more Length change rate: 0 +/- 5%
    • Characteristic: Flame retardant, flexible, insulating
    • Color: Black
    • Conformity Standard: Compliant with UL224 (certification file No.E48762), CSA C22.2 No.198.1 (certification file No.LR33298), Electrical Appliance and Material Safety Law, RoHS Directive
    • Continuous Operating Temperature (°C): -55 to 125
    • Dielectric Breakdown Voltage (kV): Before aging: AC2.5 or more After aging: AC2.5 or more (158 degrees Celsiusx7 days, residual rate 50% or more)
    • Elongation (%): Before aging: 200% or more After aging: 100% or more (158 degrees Celsiusx7 days)
    • Material: Electron beam crosslinked soft flame retardant polyolefin resin
    • Ratio: 2:01
    • Shrink Temperature: 90 degrees Celsius or higher
    • Tensile Strength (MPa): Before aging: 10.4 or more After aging: 7.3 or more (158 degrees Celsiusx7 days)
  9. TEKIRO Combination Wrench Metric (Kunci Ring Pas)
    Rating:
    98% of 100
    (21)
    Mulai

    Rp24.900

    TEKIRO Combination Wrench Metric (Kunci Ring Pas)
    Deskripsi:
    TEKIRO KUNCI RING PASKegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.Kunci Kombinasi merupakan gabungan dari kunci pas dengan kunci ring pada masing masing ujung dengan ukuran yang sama. Kunci pas ujung terbuka hanya dapat digunakan bila kunci pas berbentuk cincin atau soket tidak cocok dengan kepala baut atau mur.Fungsi : Kegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.
  10. Top Kogyo Combination Pliers (Tang Jepit Kombinasi)
    61%
    Rating:
    90% of 100
    (2)
    Mulai

    Rp139.900

    Top Kogyo Combination Pliers (Tang Jepit Kombinasi)
    Deskripsi:
    -Has the following three functions: to hold an object, to hold a round object such as a pipe and rotate it, and to cut wire, etc.
  11. STAHLWILLE Combination Wrench Open Box (Kunci Ring Pas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    STAHLWILLE Combination Wrench Open Box (Kunci Ring Pas)
    atribut:
    • Finish: Chrome-plated Finish
    • Individual/Set: Individual Tools
Daftar Harga combination spanner Terbaru October 2026
Top Kogyo Combination Wrench (Kunci Ring Pas)Rp119.900
KSTOOLS Combination Wrench Offset CHROMEplus (Kunci Ring Pas)Rp229.900
ELORA Combination Wrench Set (Kunci Ring Pas)Rp6.699.900
BAHCO Combination Wrench (Kunci Ring Pas)Rp299.900
TONE Combination Wrench (Kunci Ring Pas)Rp99.900
GEDORE Combination Wrench (Kunci Ring Pas)Rp9.199.900
STAHLWILLE Combination Wrench Long Type (Kunci Ring Pas)Rp199.900
SCHLIEPER Combination Wrench Straight (Kunci Ring Pas)Rp1.399.900
GEDORE Combination Wrench (Kunci Ring Pas)Rp329.900
Yukido Combination Spanner (Kunci Pas Kombinasi)Rp14.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)